Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Adar Fence System Artificial Grass Fence, 60" H x 25' L GF2505-G

Artificial Grass Fence, 60" H x 25' L (Discontinued)

  • Mfr # GF2505-G
  • Zoro # G012189646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF2505-G
Zoro #
G012189646
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Length
25 ft

Details

Color
Green
Material
UV reinforced PVC
Features
Applied on galvanized chicken wire

Description

Artificial Grass Fence features a perfect design and natural appearance, helping you quickly and easily cover any area.


  • •UV-reinforced PVC grass is applied to hot-dipped, galvanized, chicken wire.
  • •Provides a natural look without any maintenance costs for years.
  • •Does not contain any harmful substances.
  • •Can be used in your garden or around your property.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.