This item is Discontinued.

Adata 4Tb Pcie Gen3X4 M.2 2280 Ssd ASX8100NP-4TT-C

4Tb Pcie Gen3X4 M.2 2280 Ssd (Discontinued)

  • Mfr # ASX8100NP-4TT-C
  • Zoro # G9084718
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASX8100NP-4TT-C
Zoro #
G9084718
UPC #
842243023275
Country of Origin
Unknown

Dimensions

Height
0.1"
Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Description

The ADATA 4TB PCIe Gen3X4 M.2 2280 SSD has a height of 0.1", a width of 0.9", and a depth of 3.1". It is a type of Solid State Drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.