This item is Discontinued.

Adata 512GB Internal Pcie Gen3X4 SSD ASX6000LNP-512GT-C

512GB Internal Pcie Gen3X4 SSD (Discontinued)

  • Mfr # ASX6000LNP-512GT-C
  • Zoro # G2588244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASX6000LNP-512GT-C
Zoro #
G2588244
UPC #
842243018172
Country of Origin
Unknown

Dimensions

Height
0.1"
Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.