
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XPGPrecog
Zoro #
G2741675
UPC #
842243019049
Country of Origin
Unknown
Dimensions
Width
9.3"
Depth
2.7"
Height
7.8"
Details
Color
Black
Product Type
Gaming Headset
Impedance
32 Ohm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.