This item is Discontinued.

Adb Hoist Rings Flip Flop Hoist Ring, 12,000 lb. WLL 34045

Flip Flop Hoist Ring, 12,000 lb. WLL (Discontinued)

  • Mfr # 34045
  • Zoro # G1859724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34045
Zoro #
G1859724
UPC #
043927340453
Country of Origin
Taiwan, Province of China

Dimensions

Bail Dia.
3/4 in
Thread Size
1/2 (4 PLCS)
Dimension C
1 5/8 in
Dimension E
5 1/4 in
Dimension d
3/4 in
Dimension B
3 1/8 in
Dimension F
1 3/8 in
Dimension a
4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
12,000 lb
Installation Torque
20 to 25 ft-lb
Standards
ASTME 1444-94A

Description

Hoist Ring, Working Load Limit 12,000 lb, Thread Size 1/2 (4 PLCS), Swivel Angle 0 Degrees , Standards ASTME 1444-94A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.