Hoist Ring, 24-3in, 311 ft.-lb, ENHDHRM

  • Mfr # EN34102

  • Zoro # G0323690


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
En-Guard(TM)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
9,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN34102
Zoro #
G0323690
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M24-3.00
Dimension d
25.4 mm
Dimension F
187.2 mm
Dimension E
28 mm
Dimension C
52.1 mm
Dimension B
129.5 mm
Dimension a
35.6 mm
Dimension D
25.4 mm
Dimension A
35.6 mm
Overall Width
5 1/8 in
Bail Thickness
1 in
Overall Length
5 1/8 in
Usable Thread Length
1 1/8 in
Bail Inside Length
3 3/8 in
Bail Inside Width
2 3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
En-Guard(TM)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
9,200 lb
Standards
ANSI/ASME B30.26
Installation Torque
311 ft-lb
Material
Alloy Steel
Finish
Nickel
Hardware Included
Removable Bolt
Mount Type
Screw-On
Minimum Installation Torque
229.4 ft-lb
Movement Type
Pivot, Swivel
Pivot Angle
180 Degrees
Minimum Operating Temperature
-20 Degrees F
Color
Silver
Operation
Lifting, Pulling
Maximum Operating Temperature
400 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 9,255 lb, Thread Size M24-3.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 229.4 ft-lb, Finish Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.