Chain Sling, 5/16in, G80, Grab Hook, with Chain Adjuster, 16 ft
- Mfr # SCSG80516-2LGA-16
- Zoro # G911171049
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Grade
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSG80516-2LGA-16
- Zoro #
- G911171049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sling Length
- 16 ft
- Chain Size
- 5/16 in
Details
- Number of Sling Legs
- 2
- Sling Capacity @ 30 Degrees
- 6,800 lb
- Sling Capacity @ 45 Degrees
- 9,500 lb
- Sling Capacity @ 60 Degrees
- 11,700 lb
- Grade
- 80
- Color
- Black, Orange
- Working Load Limit
- 6,800 lb
- Finish
- Chain Black Coating, Fittings Powder Coated
- Features
- Grab Hook
- Includes
- Chain Adjuster
- Material
- Steel
- Sling Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.