Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, Bolt-On, 1-1/4-7in, 235 ft.-lb.

  • Mfr # 29401

  • Zoro # G0323079


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29401
Zoro #
G0323079
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 1/4 in
Thread Size
1 1/4"-7
Dimension C
2 7/64 in
Dimension d
1 1/4 in
Dimension F
8 47/64 in
Dimension a
1 3/4 in
Dimension E
1 57/64 in
Dimension B
6 in
Dimension A
1 3/4 in
Dimension D
1 1/4 in
Usable Thread Length
1 7/8 in
Bail Inside Width
3 1/4 in
Bail Thickness
1 1/4 in
Bail Inside Length
4 1/8 in
Overall Width
4 1/8 in
Overall Length
6 1/2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRSS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,500 lb
Standards
ASTM A967, ASTM E1417, QQ-P-35 TYPE II
Installation Torque
235 ft-lb
Pivot Angle
180 Degrees
Hardware Included
Removable Bolt
Color
Silver
Mount Type
Screw-On
Movement Type
Pivot, Swivel
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Finish
Plain
Material
Stainless Steel
Minimum Installation Torque
235 ft-lb

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 7,500 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 4 1/8 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 1/4 in, Overall Length 6 1/2 in, Overall Width 4 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 235 ft-lb, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.