Shop MYTEE PRODUCTS
See all product information
Create Account
2 Ton Snatch Block w/ Chain Anchor & Wire Rope Steel Core Winch Cable 3/8 in x 50 ft Swivel Hook
- Mfr # WW38-50-SB3-2-SCA-KIT
- Zoro # G422786534
product price:Â
$
150.49
/ea
Free Shipping & Returns
Key Features
Sheeve Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WW38-50-SB3-2-SCA-KIT
- Zoro #
- G422786534
- UPC #
- 840223625051
- Country of Origin
- India
- Sheeve Material
- Steel
Description
Kit Includes: 2 Ton 3 in Snatch Block with Shackle and Chain Anchor Sheave Size: 3 in Wire Rope: 3/8 in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings Wire Rope Steel Winch Cable 3/8 in x 50 ft Self-Locking Swivel Hook This 3/8 in x 50 ft L Wire Rope Steel Core Winch Cable has 15,087 lbs ultimate strength. The working load limit is 4050 lbs WLL. The Steel Core is 6 x 25 extra improved plow steel (EPIS). Independent Wire Rope Core (IWRC) Wire Rope Resists Crushing. Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available. Design Factor 3.55:1 Ratio. This steel cable has 6 strands and has 19-25 individual wires per strand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.