Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR

  • Mfr # 23106

  • Zoro # G0322957


product price: $268.76
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23106
Zoro #
G0322957
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1"-8
Dimension F
6 33/64 in
Dimension C
1 23/32 in
Dimension a
1 13/32 in
Dimension d
1 in
Dimension E
1 35/64 in
Dimension B
4 51/64 in
Dimension A
1 13/32 in
Dimension D
1 in
Bail Inside Width
2 3/8 in
Bail Thickness
1 in
Usable Thread Length
1 1/2 in
Overall Length
5 1/8 in
Bail Inside Length
2 3/4 in
Overall Width
6 3/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
Standards
ASTM E1444
Installation Torque
230 ft-lb
Minimum Installation Torque
230 ft-lb
Movement Type
Pivot, Swivel
Pivot Angle
180 Degrees
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Operation
Lifting, Pulling
Mount Type
Screw-On
Finish
Black Oxide
Hardware Included
Removable Bolt
Material
Alloy Steel
Color
Black

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 6 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.