Zoro Homepage

Hoist Ring, Bolt-On, 3-4in, 4300 ft.-lb.

  • Mfr # 23600

  • Zoro # G2173188


product price: $3,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
75,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23600
Zoro #
G2173188
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
3"-4
Dimension C
5 17/64 in
Dimension a
3 3/4 in
Dimension B
13 in
Dimension d
2 3/4 in
Dimension E
5 13/64 in
Dimension F
19 1/2 in
Overall Width
2 3/8 in
Bail Inside Length
8 1/2 in
Overall Length
14 1/8 in
Bail Thickness
2 3/4 in
Usable Thread Length
5 1/4 in
Bail Inside Width
7 1/4 in
Dimension D
2 3/4 in
Dimension A
3 3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHR
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
75,000 lb
Standards
ASTM E1444
Installation Torque
4,300 ft-lb
Hardware Included
Removable Bolt
Mount Type
Screw-On
Finish
Black Oxide
Movement Type
Pivot, Swivel
Minimum Operating Temperature
-20 Degrees F
Color
Black
Minimum Installation Torque
4,300 ft-lb
Material
Alloy Steel
Operation
Lifting, Pulling
Pivot Angle
180 Degrees
Maximum Operating Temperature
400 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 75,000 lb, Thread Size 3 In.-4, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5 1/4 in, Bail Inside Length 8 1/2 in, Bail Inside Width 7 1/4 in, Bail Thickness 2 3/4 in, Overall Length 14 1/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 4,300 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.