Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, M64-6.00 Thread, 48,500 lb

  • Mfr # 24060

  • Zoro # G213209372


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
48,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24060
Zoro #
G213209372
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
M64-6.00
Overall Width
4 3/8 in
Bail Inside Width
5 3/4 in
Dimension a
76.2 mm
Bail Inside Length
8 in
Bail Thickness
2 1/4 in
Dimension C
104 mm
Dimension E
102 mm
Dimension d
57.2 mm
Usable Thread Length
4 in
Dimension F
428.5 mm
Dimension B
266.7 mm
Overall Length
11 5/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
SEHRM
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
48,500 lb
Movement Type
Pivot, Swivel
Finish
Black Oxide
Standards
ASTM E1444
Mount Type
Screw-On
Operation
Lifting, Pulling
Minimum Operating Temperature
-20 Degrees F
Hardware Included
Removable Bolt
Material
Alloy Steel
Installation Torque
2,847.5 ft-lb
Color
Black
Pivot Angle
180 Degrees
Maximum Operating Temperature
400 Degrees F
Minimum Installation Torque
2,100.2 ft-lb

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 48,500 lb, Thread Size M64-6.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 4 in, Bail Inside Length 8 in, Bail Inside Width 5 3/4 in, Bail Thickness 2 1/4 in, Overall Length 11 5/8 in, Overall Width 4 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 2,100.2 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.