Zoro Homepage

Hoist Ring, Weld-On, WMHR, 5000 lb.

  • Mfr # 36640

  • Zoro # G0323270


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36640
Zoro #
G0323270
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
5/8"-11
Dimension B
3 1/2 in
Dimension a
1 in
Dimension d
3/4 in
Dimension F
5 15/32 in
Dimension C
1 5/8 in
Dimension D
3/4 in
Dimension A
1 in
Bail Inside Width
2 in
Overall Width
3 1/2 in
Bail Inside Length
2 1/2 in
Bail Thickness
3/4 in
Overall Length
5 1/2 in
Usable Thread Length
1 5/8 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
Standards
ASTM E1444
Material
Alloy Steel
Finish
Black Oxide
Minimum Installation Torque
100 ft-lb
Color
Black
Operation
Lifting, Pulling
Pivot Angle
180 Degrees
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Hardware Included
Removable Bolt
Movement Type
Pivot, Swivel
Mount Type
Weld-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Weld-On, Working Load Limit 5,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 5/8 in, Bail Inside Length 2 1/2 in, Bail Inside Width 2 in, Bail Thickness 3/4 in, Overall Length 5 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.