This item is Discontinued.

Adc ADSCOPE 601, Conv Cardiology - Adult-28", Navy 601N

ADSCOPE 601, Conv Cardiology - Adult-28", Navy (Discontinued)

  • Mfr # 601N
  • Zoro # G2258338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
601N
Zoro #
G2258338
UPC #
634782039660
Country of Origin
Taiwan, Province of China

Description

Combining AFD technology with a convertible design makes this the most versatile of our Cardiology scopes.


The Adscope® 601 series features:


  • Convertible chestpiece provides adult diaphragm/bell or adult/pediatric diaphragm configurations

  • ADC’s AFD technology provides enhanced acoustic response in both adult and pediatric diaphragms

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Chestpiece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability

  • Extra-deep bell for unsurpassed low-frequency response

  • Ultra-sensitive gasketed diaphragms with AFD technology for greater amplification

  • Non-chill bell and diaphragm retaining rims for patient comfort

  • Cardiology headset with large-bore stainless-steel binaurals fixed at 15° angle to maximize comfort and acoustic seal (tactical model with black anodized aluminum binaurals)

  • Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Includes accessory kit with bell chestpiece and two spare pairs of Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 7.57 oz. (adult bell) and 8.57 oz. (pediatric diaphragm)

  • Overall length 28"

  • Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.