This item is Discontinued.

Adc ADSCOPE 606 Cardiology-lite - Adult-28", Navy 606N

ADSCOPE 606 Cardiology-lite - Adult-28", Navy (Discontinued)

  • Mfr # 606N
  • Zoro # G2249859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606N
Zoro #
G2249859
UPC #
634782073169
Country of Origin
Taiwan, Province of China

Description

Cardiology scope performance at a fraction of the weight, now with AFD technology.


The Adscope®606 series features:


  • Combination chestpiece precisely CNC machined to exacting tolerances from ultra-lightweight aluminum alloy

  • Extra-deep bell for unsurpassed low-frequency response

  • Ultra-sensitive diaphragm for greater amplification and crisper high-frequency transmission

  • AFD technology further enhances acoustic response; use light pressure for low frequencies, firm pressure for high frequencies

  • Cardiology headset with large-bore aluminum binaurals fixed at 15° angle to maximize comfort and acoustic seal

  • Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus snap-on silicone eartips for the ultimate in wearing comfort and acoustic seal

  • Includes accessory kit with two spare pairs of Adsoft Plus eartips

  • Scope ID tag included

  • Weighs just 4.5 oz. (130 gr.)

  • Overall length 28"

  • Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.