
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
618SF
Zoro #
G2246060
UPC #
634782060985
Country of Origin
Taiwan, Province of China
Description
Our newest pediatric scope boasting AFD technology and a fresh face!
The Adscope® Adimals® 618 series features:
- Distinctive molded-resin animal face chestpiece optimally sized (11⁄2”) for pediatric use
- ADC's AFD technology design switches between low, bell-like frequency and high, diaphragm-like frequency simply by altering pressure
- Non-chill bell and diaphragm retaining rim for patient comfort
- Clinical headset boasts reinforcing yoke molded into the flexible 22" PVC tubing
- Tubing is soft and flexible and has been made without phthalates since 2014
- Lightweight aluminum binaurals in matching satin finish
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Seven interchangeable animal face snap-ons included:
- Panda
- Frog
- Koala
- Deer
- Monkey
- Tiger
- Bear
- Weighs: 3 oz
- Overall length 30"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.