This item is Discontinued.

Adc ADSCOPE Conv Stethoscope - Adult 30", Orange 608O

ADSCOPE Conv Stethoscope - Adult 30", Orange (Discontinued)

  • Mfr # 608O
  • Zoro # G2256052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608O
Zoro #
G2256052
UPC #
634782083984
Country of Origin
Taiwan, Province of China

Description

Combining AFD technology with a convertible design makes the new Adscope® 608 the most versatile of our Clinician scopes.


The Adscope® 608 series features:


  • Convertible chestpiece provides adult diaphragm/bell or adult/pediatric diaphragm configurations

  • Combination diaphragm/bell adult chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability

  • ADC’s AFD technology provides enhanced acoustic response: light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Extra-large bell (1 3/8" diameter) for unsurpassed low-frequency response

  • Ultra-sensitive diaphragm (1 3/4" diameter) for greater amplification and crisper high-frequency response

  • Non-chill bell and diaphragm retaining rims for patient comfort

  • Clinician headset boasts reinforcing yoke molded into flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort

  • Tubing is soft, flexible, and made without phthalates

  • Adsoft Plus silicone eartips with new snap-on connections for the ultimate in wearing comfort and acoustic seal

  • Includes accessory kit with two pairs of spare Adsoft Plus eartips

  • Scope ID Tag included

  • Weighs 5.8 oz (164 g)

  • Overall length 30"

  • Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.