
Adscope Electronic Scope-658 - Adult, Metallic Pink (Discontinued)
- Mfr # 658PBCA
- Zoro # G2251539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
658PBCA
Zoro #
G2251539
UPC #
634782086893
Country of Origin
China
Description
With ADC’s Adscope 658 Electronic stethoscope, you’ll hear sounds you may have missed with a traditional acoustic instrument. The contact-activated microphone filters higher-frequency background noises that typically interfere with auscultation, then amplifies heart and lung sounds up to 18X.
- Amplifies sounds up to 18X (24dB)
- Noise-filtering contact microphone eliminates background interference
- Eight-step volume control with last-setting memory
- Cardiology headset with bilumen tubing and stainless-steel binaurals
- Multifunction button controls the frequency mode (bell or diaphragm) and the volume (eight levels)
- Backlit LCD display powers down automatically if not in use
- Rechargeable Li-ion battery, twenty hours of continuous use on a full charge
- High-impact thermoplastic housing withstands drops, bumps, and other contact
- Measures 30 inches and weighs 175 grams
- Contact microphone measures 7 mm in diameter, suitable for use on any size patient
- Includes three pairs of Adsoft Plus snap-on silicone eartips, two small and one large
- Micro USB cable and scope ID tag also included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.