This item is Discontinued.

Adc Adscope Electronic Scope-658 - Adult, Navy 658N

Adscope Electronic Scope-658 - Adult, Navy (Discontinued)

  • Mfr # 658N
  • Zoro # G2250294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
658N
Zoro #
G2250294
UPC #
634782083359
Country of Origin
China

Description

With ADC’s Adscope 658 Electronic stethoscope, you’ll hear sounds you may have missed with a traditional acoustic instrument. The contact-activated microphone filters higher-frequency background noises that typically interfere with auscultation, then amplifies heart and lung sounds up to 18X.


  • Amplifies sounds up to 18X (24dB)

  • Noise-filtering contact microphone eliminates background interference

  • Eight-step volume control with last-setting memory

  • Cardiology headset with bilumen tubing and stainless-steel binaurals

  • Multifunction button controls the frequency mode (bell or diaphragm) and the volume (eight levels)

  • Backlit LCD display powers down automatically if not in use

  • Rechargeable Li-ion battery, twenty hours of continuous use on a full charge

  • High-impact thermoplastic housing withstands drops, bumps, and other contact

  • Measures 30 inches and weighs 175 grams

  • Contact microphone measures 7 mm in diameter, suitable for use on any size patient

  • Includes three pairs of Adsoft Plus snap-on silicone eartips, two small and one large

  • Micro USB cable and scope ID tag also included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.