This item is Discontinued.

Adc ADSCOPE-lite 619 Adult 30", Smoke 619SM

ADSCOPE-lite 619 Adult 30", Smoke (Discontinued)

  • Mfr # 619SM
  • Zoro # G904194550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
619SM
Zoro #
G904194550
UPC #
634782095413
Country of Origin
United States

Description

The Adscope Lite 619 features:
Combination diaphragm/bell adult chestpiece precisely machined from aluminum alloy
Ultra-lightweight, only 3.7 oz (105 g)
Extra-large 1 3/8" diameter bell and highly sensitive 1 3/4" diaphragm
ADC’s AFD technology further enhances acoustic response; use light pressure for low frequencies, firm pressure for high frequencies
Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing
15% thicker tubing (compared to Adscope 609), made without natural rubber latex or phthalates
Overall length 30"
19 tubing colors and 5 satin metal finishes
AdsoftTM Plus Snap-on silicone eartips
Non-chill bell and diaphragm retaining rim for patient comfort
Includes both large and small AdsoftTM Plus eartips and scope ID tag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.