This item is Discontinued.

Adc ADSCOPE Stethoscope - Infant 29.5", Pink 605P

ADSCOPE Stethoscope - Infant 29.5", Pink (Discontinued)

  • Mfr # 605P
  • Zoro # G2247004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
605P
Zoro #
G2247004
UPC #
634782004118
Country of Origin
Taiwan, Province of China

Description

An Adscope®for the smallest patients.


The Adscope® 605 series features:


  • Combination infant chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability

  • 7/8” diameter bell provides unsurpassed low-frequency response

  • 1 1/8” diameter diaphragm for greater amplification and crisper high-frequency transmission

  • Ultra-sensitive diaphragm for greater amplification

  • Non-chill bell and diaphragm retaining rim for patient comfort

  • Reinforcing yoke molded into flexible 22" PVC “Y” tubing

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit with spare diaphragm and two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 4.1 oz.

  • Overall length 29.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.