
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
655BK
Zoro #
G2273884
UPC #
634782005375
Country of Origin
China
Description
Who said a stethoscope can’t be fun too?
The Adscope 655 series features:
- Diaphragm-only type chestpiece fabricated from lightweight acrylic provides up to twice the amplification of conventional acoustic scopes
- Lightweight scope is neither bulky nor awkward to use
- Clinical headset boasts reinforcing yoked molded into the flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort
- Tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Eight printed designer diaphragms included for personalizing scope
- Scope ID tag included
- Weighs 5 oz (142 g)
- Overall length 31.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.