This item is Discontinued.

Adc ADSCOPE VistaScope - Adult-31.5", Navy 655N

ADSCOPE VistaScope - Adult-31.5", Navy (Discontinued)

  • Mfr # 655N
  • Zoro # G2249448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655N
Zoro #
G2249448
UPC #
634782042561
Country of Origin
China

Description

Who said a stethoscope can’t be fun too?


The Adscope 655 series features:


  • Diaphragm-only type chestpiece fabricated from lightweight acrylic provides up to twice the amplification of conventional acoustic scopes

  • Lightweight scope is neither bulky nor awkward to use

  • Clinical headset boasts reinforcing yoked molded into the flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Eight printed designer diaphragms included for personalizing scope

  • Scope ID tag included

  • Weighs 5 oz (142 g)

  • Overall length 31.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.