This item is Discontinued.

Adc Adstation PMV OtoscopeL 5681L

Adstation PMV OtoscopeL (Discontinued)

  • Mfr # 5681L
  • Zoro # G2254284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5681L
Zoro #
G2254284
UPC #
634782092351
Country of Origin
Germany

Description

Complete instrument includes our 3.5V PMV Otoscope head and wall transformer power supply.


PMV Otoscope Head features:


  • Significantly improved view of the auditory canal and tympanic membrane

  • Fiber-optic light transmission for an unobstructed view

  • Choose from halogen/xenon or high-performance LED illumination (4,200 Kelvin, CRI = 92)

  • Reflection-optimized, high-performance glass optics

  • Adjustable focal depth

  • Suitable for throat illumination and pneumatic otoscopy (insufflator sold separately)

  • Compatible with Welch Allyn specula

  • Anti-theft locking feature is standard

  • Two-year warranty of instrument head, on LED lamp

  • Made in Germany, inspected and packaged in the U.S.A.


Wall Transformer power supply features:


  • Magnetic switch activates power when handle is removed from cradle, automatically powers off when handle is replaced

  • Handle is CNC machined from solid brass and chrome plated in black with a ribbed surface for a sure grip

  • Adtronic electronic rheostatic light intensity control provides infinite continuous control

  • Adtronic auto-off feature after two minutes provides additional safety if instrument is mis-cradled

  • Bayonet instrument mount is compatible with all major brands of 3.5V instrument heads

  • Base unit contains power switch and one handle

  • Up to three single-handle extension units can be added

  • Easy to install with included bracket or may be mounted to our wallboard systems

  • Available in 120V or 230V power supply with Euro plug

  • UL approved

  • Five-year warranty on wall transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.