
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412-00
Zoro #
G3071954
UPC #
634782048549
Country of Origin
China
Description
Our most cost effective digital stick thermometer, now with beeper.
The Adtemp 412 features:
- Super low-cost digital thermometer
- Compact size: less than 5” long, weighs just 14 grams
- Range 90.0°F to 109.9°F ±.2°F or 32.0°C to 43.9°C ±.1°C depending upon scale selection
- Non-replaceable 1.55V (LR41) type battery provides up to 4,500 measurements
- Integral storage case keeps instrument sanitary
- Bulk unit packaged 20/box, 240/case
- Meets the accuracy requirements for intermittent thermometers under ASTM E1112
This product not available for purchase in Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.