
ADTEMP 413 Dig Therm Kit, Rect - 20 sheaths, wallet, 30 sec (Discontinued)
- Mfr # 413RK
- Zoro # G3071981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
413RK
Zoro #
G3071981
UPC #
634782053642
Country of Origin
Taiwan, Province of China
Description
Our most popular digital stick thermometers.
The Adtemp 413 features:
- Compact size - under 5” long, weighs just 11 grams
- Range 90°F to 109.9°F ±.2°F or 32°C to 42.9°C ±.1°C depending upon scale selection
- Reads in as little as 30 seconds (typical response time 30-40 seconds)
- Replaceable 1.55v (LR41) type battery provides up to 4,500 measurements
- Scabbard carry case keeps instrument sanitary
- Complete with 20 sheaths
- Each in box, 12/carton, 144/case
- Meets the accuracy requirements for intermittent thermometers under ASTM E1112
This product not available for purchase in Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.