This item is Discontinued.

Adc ADTEMP 415 Dig Therm Kit - Flex, 20 sheath/wallet, 10 sec 415K

ADTEMP 415 Dig Therm Kit - Flex, 20 sheath/wallet, 10 sec (Discontinued)

  • Mfr # 415K
  • Zoro # G3073241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415K
Zoro #
G3073241
UPC #
634782053666
Country of Origin
Taiwan, Province of China

Description

Quick read digital stick thermometer with flexible tip for patient safety


The Adtemp 415FL features:


  • 18 second oral, 10 second rectal temperature measurement

  • Large LCD for easy reading

  • Range 90°F to 109.9°F ±.2°F or 32°C to 43.9°C ±.1°C depending upon scale selection

  • Flexible probe tip

  • Replaceable 1.55v (LR41) type battery provides up to 4,500 measurements

  • Includes 20 probe sheaths

  • Clear plastic scabbard storage case

  • Each in box, 12/carton, 144/case

  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112


This product not available for purchase in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.