This item is Discontinued.

Adc ADTEMP 418 Dig Therm - Flex-tip, Lrg Disp, 8 sec 418N

ADTEMP 418 Dig Therm - Flex-tip, Lrg Disp, 8 sec (Discontinued)

  • Mfr # 418N
  • Zoro # G3072374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
418N
Zoro #
G3072374
UPC #
634782086909
Country of Origin
China

Description

An updated version of our most feature-rich digital stick thermometer with ultra-fast response time.


The Adtemp 418N features:


  • 8-second measurement using proprietary predictive technology

  • Range 93.2°F to 111.0°F ±.2°F or 34.0°C to 43.9°C ±.1°C depending upon scale selection

  • Large LCD display with color-coded backlighting (green for readings in the normal range and red for readings above 99.5°F/37.5°C)

  • Replaceable 3V battery (CR2032) provides up to 2,000 measurements

  • Measures 5.31"L x 1.14"W x 0.59"H, weighs 0.77 oz (22 g) with battery

  • Integral scabbard-type carry case

  • Includes five probe sheaths

  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112


This product not available for sale in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.