This item is Discontinued.

Adc ADTEMP 429 Non-Contact Therm - 1 second 429

ADTEMP 429 Non-Contact Therm - 1 second (Discontinued)

  • Mfr # 429
  • Zoro # G3075524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
429
Zoro #
G3075524
UPC #
634782083472
Country of Origin
China

Description

The AdtempTM 429 Non-Contact Thermometer features an infrared sensor that reads temperature from the middle of the forehead with no skin contact required for a safe and comfortable experience that minimizes the risk of cross-contamination.


The AdtempTM 429 Infrared Thermometer features:


  • Infrared sensor simplifies temperature measurement—ideal for screening

  • Measures in about 1 second without patient contact eliminating the concern of cross contamination or costly probe covers

  • Measurement feedback system signals proper operating distance for accuracy

  • Measures at a distance of 4-6cm (1.5"-2.5") from patient's forehead

  • Dual mode - body and object

  • Large backlit LCD display is easy to read

  • Wide Temp Range

  • 30 reading memory

  • Fahrenheit-Celsius switchable

  • Auto-off function after 30 seconds conserves battery life

  • Audible beep when measurement is complete, Night mode mutes volume

  • Compact ergonomic design 5" x 2.06" x 1.75" (129.9mm x 52.4mm x 44.5mm), weighs approximately 3oz (87g) with batteries

  • Optional cradle available for wall mounting

  • Uses 2 AAA batteries (included)

  • Meets ASTM E1965-98 standards for accuracy.


Measurement accuracy (Laboratory)


  • Body Mode: 50°F to 122°F (10°C to 50°C)

  • Object Mode: 32°F to 212°F (0°C to 100°C)

  • Body Mode: 71.6°F to 104°F ±.5°F (22°C to 40°C ±.3°C)

  • Object Mode: <68°F ±1°F, >68°F ±5% (<20°C ±1°C, >20°C ±5%)


This product not available for sale in Canada.


Please note: To expedite production, our Adtemp 429 will be built, temporarily, with an all-white housing. All-white units will be identified on the box. This is an exclusively cosmetic change; all functionality remains the same.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.