This item is Discontinued.

Adc ADTEMP 433 Non-Contact Thermometer, Trigger-Type, 1 second 433

ADTEMP 433 Non-Contact Thermometer, Trigger-Type, 1 second (Discontinued)

  • Mfr # 433
  • Zoro # G7918081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
433
Zoro #
G7918081
UPC #
634782098407
Country of Origin
Unknown

Description

Adtemp 433 Non-Contact Thermometer

ADC’s newest non-contact thermometer, the Adtemp 433, features a trigger-style design and fast measurements. It's perfect for rapid screening in medical environments, offices, restaurants, and more.

  • Accurate readings in less than two seconds
  • Trigger-style design for rapid screenings at the forehead
  • No skin contact required, minimizes the risk of cross contamination
  • Color-coded LCD display with fever warning
  • Audible beep when measurement is complete
  • 50-reading memory
  • °F/°C switchable display
  • Uses 2 AAA batteries (included) with battery life of about 2,000 readings
  • Measures 5.9" x 1.7" x 3.7" (150 mm x 95 mm x 44 mm), weighs 4.6 oz (130.5 g) with batteries
  • Meets ASTM E1965-98 standards for accuracy
  • 2-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.