
ADTEMP Ultra Dig Thermometer - 2 sec, Flex tip, Lrg Disp (Discontinued)
- Mfr # 417
- Zoro # G3071972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
417
Zoro #
G3071972
UPC #
634782083038
Country of Origin
Israel
Description
The ultra-fast stick-type digital thermometer uses predictive technology for a two-second oral reading.
The Adtemp Ultra 417 features:
- Two-second measurement using proprietary predictive technology
- Range 95°F to 107.6°F ±.2°F or 35°C to 42°C ±.1°C depending upon scale selection
- Replaceable 3V (2032Li) coin-type battery provides a minimum of 1,000 full-duty measurements
- Integral scabbard-type carry case
- Includes five probe sheaths
- Contemporary Euro design
This product not available for sale in Canada.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.