This item is Discontinued.

Adc Advantage Ultra Wrist Dig BP - LF 6016N

Advantage Ultra Wrist Dig BP - LF (Discontinued)

  • Mfr # 6016N
  • Zoro # G2254704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6016N
Zoro #
G2254704
UPC #
634782074845
Country of Origin
China

Description

Our most feature rich wrist digital home blood pressure monitor


The 6016N features:


  • Measures systolic, diastolic pressure, and pulse

  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy

  • Smart Logic Technology determines ideal inflation level

  • MAM Advantage Average mode automatically averages 3 readings for superior reporting accuracy

  • Advanced 2 zone memory with date and time stamp recalls last 99 readings for two different people

  • Optional PC Link Analyzer Software connects your blood pressure monitor to your PC to download and print data, graphs, charts, and tables of your readings.

  • Can be used with Microsoft’s Healthvault (optional USB cable required) and then displayed on aps available for IOS, Android, and Microsoft smart phones and tablets.

  • Wrist cuff fits 5.3” to 7.7” wrists

  • Auto off

  • Not made with natural rubber latex

  • 2 “AAA” batteries included

  • Compact storage case.

  • Optional PC Software (sold separately)

  • Meets or exceeds EN 1060-1, and EN 1060-3


This product not available for purchase in Canada.


Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.