This item is Discontinued.

Adc Babinski Hammer, Adjustable - 8" - Disposable Packaging 3698BKQ

Babinski Hammer, Adjustable - 8" - Disposable Packaging (Discontinued)

  • Mfr # 3698BKQ
  • Zoro # G7904912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3698BKQ
Zoro #
G7904912
UPC #
634782073190
Country of Origin
China

Description

The ADC Telescoping Babinski Hammer features:


  • Stainless steel telescoping handle

  • Rubber head may be used in both the horizontal or vertical positions

  • Tapered handle base allows for plantar reflex testing

  • Overall length 15" open, 6 3/4" closed

  • Not made with natural rubber latex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.