This item is Discontinued.

Adc Binaural/Tubing-Stainless 22", Iridescent/Met Caribbean 603-05IMCA

Binaural/Tubing-Stainless 22", Iridescent/Met Caribbean (Discontinued)

  • Mfr # 603-05IMCA
  • Zoro # G304194488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
603-05IMCA
Zoro #
G304194488
UPC #
634782094089
Country of Origin
United States

Description

The Adscope® 603 series features:
Combination diaphragm/bell adult chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
ADC’s AFD technology provides enhanced acoustic response
Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
Extra large bell (1 3/8" diameter) for unsurpassed low-frequency response
Ultra-sensitive diaphragm (1 3/4" diameter) for greater amplification and crisper high-frequency response
Non-chill bell and diaphragm retaining rims for patient comfort
Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort (tactical, copper, and iridescent models have aluminum binaurals)
Tubing is soft and flexible and has been made without phthalates since 2014
AdsoftTM Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
Includes accessory kit with two pairs of spare AdsoftTM Plus eartips
Scope ID tag included
Weighs 5.8 oz. (164 g)
Overall length 30"
Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.