
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
619-01SM
Zoro #
G904194604
UPC #
634782098117
Country of Origin
United States
Description
The Adscope Lite 619 features:
Combination diaphragm/bell adult chestpiece precisely machined from aluminum alloy
Ultra-lightweight, only 3.7 oz (105 g)
Extra-large 1 3/8" diameter bell and highly sensitive 1 3/4" diaphragm
ADC’s AFD technology further enhances acoustic response; use light pressure for low frequencies, firm pressure for high frequencies
Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing
15% thicker tubing (compared to Adscope 609), made without natural rubber latex or phthalates
Overall length 30"
19 tubing colors and 5 satin metal finishes
AdsoftTM Plus Snap-on silicone eartips
Non-chill bell and diaphragm retaining rim for patient comfort
Includes both large and small AdsoftTM Plus eartips and scope ID tag
Combination diaphragm/bell adult chestpiece precisely machined from aluminum alloy
Ultra-lightweight, only 3.7 oz (105 g)
Extra-large 1 3/8" diameter bell and highly sensitive 1 3/4" diaphragm
ADC’s AFD technology further enhances acoustic response; use light pressure for low frequencies, firm pressure for high frequencies
Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing
15% thicker tubing (compared to Adscope 609), made without natural rubber latex or phthalates
Overall length 30"
19 tubing colors and 5 satin metal finishes
AdsoftTM Plus Snap-on silicone eartips
Non-chill bell and diaphragm retaining rim for patient comfort
Includes both large and small AdsoftTM Plus eartips and scope ID tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.