This item is Discontinued.

Adc DIAGNOSTIX e-sphyg - Child, Black, LF 7002-9CBK

DIAGNOSTIX e-sphyg - Child, Black, LF (Discontinued)

  • Mfr # 7002-9CBK
  • Zoro # G2254591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7002-9CBK
Zoro #
G2254591
UPC #
634782065348
Country of Origin
China

Description

The first digital aneroid, the e-sphyg replaces your mechanical gauge and its fragile, vulnerable design with a virtually indestructible, digital instrument that can stand up to the toughest use.


The e-sphyg features:


  • Virtually indestructible design can withstand repeated drops of 5 feet or more

  • Splash resistant housing for use in harsh environments

  • Extra large LCD digits are easy to read

  • Backlit display for easy reading even in low light conditions

  • Swivel cuff clip allows the manometer to be re-positioned for easy viewing

  • Auto off function conserves battery strength

  • Dual low battery warnings

  • Recalibration reminder after 10,000 cycles (free lifetime recalibration)

  • Systolic assist alerts practitioner to the onset of Korotkoff sounds – makes a great training aid

  • Deflation rate display promotes proper technique in accordance with AHA guidelines

  • Pulse rate display at completion of measurement

  • New reading lock feature allows practitioner to lock in systolic and diastolic values during measurement

  • Manometer works with virtually every cuff on the market

  • Requires familiar and trusted manual auscultation to obtain blood pressure readings (use of stethoscope)

  • 2 “AAA” batteries (included)

  • May be ordered as a complete sphygmomanometer or gauge only for use with existing inflation systems

  • Not made with natural rubber latex

  • Lifetime calibration warranty

  • Meets or exceeds ANSI/AAMI/ISO 86010-1, EN 1060-1, and EN 1060-3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.