This item is Discontinued.

Adc DIAGNOSTIX Pkt Ophthalmoscope - 2.5v, Hal/Xen, Hard, Black 5112N

DIAGNOSTIX Pkt Ophthalmoscope - 2.5v, Hal/Xen, Hard, Black (Discontinued)

  • Mfr # 5112N
  • Zoro # G2275993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5112N
Zoro #
G2275993
UPC #
634782062057
Country of Origin
Pakistan

Description

Feature rich 2.5V Pocket Ophthalmoscope provides all of the features, none of the bulk.


The 5112N series features:


  • Your choice of color: black, burgundy, gray, green, royal blue, or purple

  • Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)

  • Nineteen viewing lenses from -20 to +20 diopters for better resolution

  • Illuminated magnified lens dial

  • Rubber brow rest

  • Choose from 2.5V xenon or LED lamp for true tissue color

  • AA battery handle (batteries included) with on/off power switch integrated into pocket clip

  • Choice of fitted hard case or soft nylon pouch with belt loop*

  • Ophthalmoscope in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs .82 lbs.

  • Ophthalmoscope in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .38 lbs.

  • Two-year instrument warranty, on optics and LED lamp

  • Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2


*Add "S" to end of item number for soft case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.