
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5112NLV
Zoro #
G2246228
UPC #
634782087012
Country of Origin
Pakistan
Description
Feature rich 2.5V Pocket Ophthalmoscope provides all of the features, none of the bulk.
The 5112N series features:
- Your choice of color: black, burgundy, gray, green, royal blue, or purple
- Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
- Nineteen viewing lenses from -20 to +20 diopters for better resolution
- Illuminated magnified lens dial
- Rubber brow rest
- Choose from 2.5V xenon or LED lamp for true tissue color
- AA battery handle (batteries included) with on/off power switch integrated into pocket clip
- Choice of fitted hard case or soft nylon pouch with belt loop*
- Ophthalmoscope in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs .82 lbs.
- Ophthalmoscope in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .38 lbs.
- Two-year instrument warranty, on optics and LED lamp
- Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
*Add "S" to end of item number for soft case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.