
DIAGNOSTIX Pocket Otoscope - 2.5v, Hal/Xen, Burgundy (Discontinued)
- Mfr # 5111NBD
- Zoro # G400622731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5111NBD
Zoro #
G400622731
UPC #
634782086374
Country of Origin
Pakistan
Description
Fiber-optic Pocket Otoscope boasts incredible optics in a compact form.
The 5111N Series features:
- Your choice of color: black, burgundy, gray, green, royal blue, or purple
- Fiber optics for cool, obstruction-free light transmission
- Choose from 2.5V xenon or LED lamp for true tissue color
- Wide-angle swivel 2.5X viewing lens permits instrumentation
- Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy
- AA battery handle (batteries included) with on/off power switch integrated into pocket clip
- Includes tube with five each Welch Allyn 2.75 mm and 4.25 mm specula
- Choice of fitted hard case or soft nylon pouch with belt loop*
- Otoscope in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs .78 lbs
- Otoscope in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .42 lbs
- Two-year instrument warranty, on optics and LED lamp
*Add "S" to end of item number for soft case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.