This item is Discontinued.

Adc DIAGNOSTIX Pocket Otoscope - 2.5v, Hal/Xen, Hard, Black 5111N

DIAGNOSTIX Pocket Otoscope - 2.5v, Hal/Xen, Hard, Black (Discontinued)

  • Mfr # 5111N
  • Zoro # G700622752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5111N
Zoro #
G700622752
UPC #
634782062040
Country of Origin
Pakistan

Description

Fiber-optic Pocket Otoscope boasts incredible optics in a compact form.


The 5111N Series features:


  • Your choice of color: black, burgundy, gray, green, royal blue, or purple

  • Fiber optics for cool, obstruction-free light transmission

  • Choose from 2.5V xenon or LED lamp for true tissue color

  • Wide-angle swivel 2.5X viewing lens permits instrumentation

  • Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy

  • AA battery handle (batteries included) with on/off power switch integrated into pocket clip

  • Includes tube with five each Welch Allyn 2.75 mm and 4.25 mm specula

  • Choice of fitted hard case or soft nylon pouch with belt loop*

  • Otoscope in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs .78 lbs

  • Otoscope in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .42 lbs

  • Two-year instrument warranty, on optics and LED lamp


*Add "S" to end of item number for soft case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.