This item is Discontinued.

Adc Diagnostix Portable Dermascope - 3.5v, LED 5413

Diagnostix Portable Dermascope - 3.5v, LED (Discontinued)

  • Mfr # 5413
  • Zoro # G3071963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5413
Zoro #
G3071963
UPC #
634782076702
Country of Origin
Germany

Description

Complete instrument includes our 3.5v Dermascope head, plug-in rechargeable Li-ion battery handle in a zippered padded nylon case.


Dermascope Head features:


  • Direct Illumination

  • Optical grade 10x focusable magnifying lens

  • Large knurled focusing ring

  • Two interchangeable contact plates – one with scale, one without may be disinfected

  • Comfortable soft eyepiece may be used with eyeglasses

  • Anti-theft locking feature is standard

  • AdLED illumination only

  • on instrument head. Lifetime on AdLED lamp


Battery Handle features:


  • C sized handle with 1400 maH Li-ion battery

  • CNC machined from solid brass, the handle is chrome plated in black with a ribbed surface for a sure grip

  • Adtronic electronic reostatic light intensity control provides infinite continuous control and auto off feature after 2 minutes

  • Top half of handle unscrews to access wall plug (available in US or Euro fittings)

  • Li-ion battery provides 30 hours use with LED when charged for 24 hours. Up to 1200 charge cycles

  • Bayonet instrument mount is compatible with all major brands of 3.5v instrument heads


Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.