This item is Discontinued.

Adc Diagnostix Portable Ophthalmos - 3.5v, Coax+, LED, Euro 54122L-EU

Diagnostix Portable Ophthalmos - 3.5v, Coax+, LED, Euro (Discontinued)

  • Mfr # 54122L-EU
  • Zoro # G2253690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54122L-EU
Zoro #
G2253690
UPC #
634782076610
Country of Origin
Germany

Description

Complete instrument includes our 3.5V Coax Plus Ophthalmoscope head, plug-in rechargeable Li-ion battery handle in a zippered padded nylon case.


Coax Plus Ophthalmoscope Head (p/n 5442) features:


  • High-performance aspherical condenser lens reduces corneal reflection

  • Further reduction provided by utilizing distinct parallel observational and illuminating light beams (Gullstrand’s Equation)

  • Ergonomic design and integral thumb rest improves stability and allows one-finger control of all functions

  • Synthetic rubber brow rest facilitates use with practitioner eyeglasses

  • Dust proof

  • Magnified, illuminated aperture viewing window

  • Universal bayonet mount for compatibility with other brands of 3.5V power supply handles

  • Anti-theft locking feature is standard

  • Choose from halogen/xenon or high-performance AdLED illumination

  • Two-year warranty on instrument, on AdLED lamp

  • 89 viewing lenses from -44 to +45 in single step

  • 28 aperture/filter combinations for improved diagnostic capability

  • Secondary focusing wheel with zero retention for quick correction of ametropias, provides virtually unlimited fine focus or fast focus in lieu of the 89 viewing lenses

  • The addition of a Karo (grid) aperture that allows for easier transfer of observations to standard Karo (graph) paper


6 apertures include:


  • Slit – used to help determine levels of tumors and lesions

  • Fixation – has graduated crosshairs for measuring eccentric fixation or locating lesions

  • Large – standard aperture for a dilated pupil and general examination of the eye

  • Small – provides excellent view of fundus through an undilated pupil

  • Micro spot – allows quick entry into small, undilated pupils

  • Half moon – provides a combination of depth perception and field of view


3 filters (plus neutral) include:


  • Red free – excludes red rays from examination field for easy identification of veins, arteries, and nerve fibers

  • Cobalt – used with fluorescent dye to view small lesions, abrasions, and foreign objects on the cornea

  • Polarizing – virtually eliminates corneal reflection


Battery Handle features:

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.