
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5411X
Zoro #
G2254530
UPC #
634782076580
Country of Origin
Germany
Description
Complete instrument includes our 3.5V standard otoscope head and plug-in, rechargeable Li-ion battery handle in a zippered, padded nylon case.
3.5V Standard Otoscope Head Features:
- Fiber-optic light transmission for an unobstructed view
- Optical glass reduces reflection and provides 3X magnification
- Bidirectional swivel lens allows instrumentation
- Insufflator port for pneumatic otoscopy
- Compatible with Welch Allyn specula
- Anti-theft locking feature is standard
- Choose from halogen/xenon or advanced AdLED illumination
Battery Handle Features:
- C-sized handle with 1400mAh Li-ion battery
- CNC machined from solid brass, the handle is chrome plated in black with a ribbed surface for a sure grip
- Adtronic electronic rheostatic light intensity control provides infinite continuous control and auto-off feature after two minutes
- Top half of handle unscrews to access wall plug (available in US or Euro fittings)
- Li-ion battery provides two to three hours continuous use with halogen/xenon lamp, 30 hours use with LED lamp when charged for 24 hours
- Up to 1,200 charge cycles
- Universal bayonet mount for compatibility with other brands of 3.5V instrument heads
Also Includes:
- Tube containing five each Welch Allyn 2.75 mm and 4.25 mm disposable specula
- Two-year warranty on instrument, on AdLED lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.