
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2100
Zoro #
G700622837
UPC #
634782062088
Country of Origin
China
Description
A portable, feature rich pulse oximeter that provides spot readings of SpO2 and heart rate for the busy healthcare professional.
The 2100 features:
- Reads SpO2 and Pulse Rate
- Accuracy: SpO2 ±2-3% / HR ±5 BPM
- 6 changeable display modes
- 10 Display brightness settings
- 25% smaller than competing models
- Fits fingers with a thickness of .31” to .79” (8mm to 20mm)
- Dual color OLED display
- Hinged battery cover is more secure
- Complete with Carry Lanyard and Black Rubberized Bumper. (Optional orange bumper sold separately)
- 2 “AAA” Batteries
- Instruction Booklet
- 2 year limited warranty
- Meets or exceeds ISO 9919
Canadian customers should choose item 2100CN when ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.