This item is Discontinued.

Adc DIAGNOSTIX Wall Aneroid - Thigh, Black, LF 750W-13TBK

DIAGNOSTIX Wall Aneroid - Thigh, Black, LF (Discontinued)

  • Mfr # 750W-13TBK
  • Zoro # G2258572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750W-13TBK
Zoro #
G2258572
UPC #
634782066567
Country of Origin
China

Description

Our most popular platform for the clock aneroid series, the wall model is the instrument of choice in exam and hospital patient rooms.


The 750W Wall Aneroid features:


  • Large, easy-to-read 6” luminescent dial for high visibility in virtually any light condition

  • 300mmHg no-pin stop movement withstands the heaviest use

  • Adcuff inflation system includes the Adcuff nylon cuff, Adflow bulb and valve, and eight foot length (when extended) of coiled tubing not made with natural rubber latex

  • Contemporary Euro-style ivory casing compliments any decor

  • Wall bracket that swivels through 110° rotation for easy viewing with integral cuff storage. Optional cuff basket available

  • Complete with all necessary hardware and assembly instructions

  • Inspected and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.