This item is Discontinued.

Adc DIAGNOSTIX Wall Merc - Adult, Black, LF 952B-11ABK

DIAGNOSTIX Wall Merc - Adult, Black, LF (Discontinued)

  • Mfr # 952B-11ABK
  • Zoro # G2268829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952B-11ABK
Zoro #
G2268829
UPC #
634782068387
Country of Origin
China

Description

A contemporary swivel-mount wall mercury sphygmomanometer that meets the quality and safety needs of the institutional user.


The 952B series features:


  • Rugged housing constructed of a combination of virtually indestructible ABS and die cast aluminum

  • Graduated unbreakable plastic cartridge tube features a massive 5.00mm inside bore for unrestricted, friction-free mercury flow

  • Wall bracket swivels through 110° arc for enhanced visibility

  • White oversized numerals on contrasting black scale combined with high visibility red graduations for easy reading

  • EZ tube and Reservoir lock simplify safe instrument maintenance

  • Adcuff with Size Guide marking system prevents mis-cuffing

  • Adflow bulb and valve with filter screen protection

  • Complete with vinyl coated wire cuff basket, 8 foot length (when extended) of coiled tubing not made with natural rubber latex, all mounting hardware, and comprehensive owner’s manual

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • on cartridge tube

  • Meets or exceeds ANSI/AAMI/ISO 81060-1


Many states and municipalities have restricted or banned, in their entirety, the sale of products containing mercury including mercury sphygmomanometers. The link below provides information about current ordinances. Please contact your local EPA branch for guidance on restrictions that might exist in your state.


Click here for Mercury Laws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.