This item is Discontinued.

Adc Gauge-PROSPHYG - Black 809N

Gauge-PROSPHYG - Black (Discontinued)

  • Mfr # 809N
  • Zoro # G2273449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
809N
Zoro #
G2273449
UPC #
634782039004
Country of Origin
China

Description

ADC’s Diagnostix and Prosphyg manometers provide unsurpassed dependability.


Diagnostix & Prosphyg Manometers features:


  • Available in digital, pocket, palm or clock face designs

  • All models meet or exceed ANSI/AAMI/ISO 81060-1:2007

  • Diagnostix models (800, 802, 804, 805) series with extended scale plate

  • Select Diagnostix models (800, 804, 805) with luminescent dials

  • 300mmHg, no-pin stop

  • Individually tested to conform to ANSI/AAMI/ISO 81060-1:2007 standards

  • All gauges individually boxed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.