
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5160NV
Zoro #
G400902253
UPC #
634782087081
Country of Origin
Pakistan
Description
For use with 2.5V pocket instrument heads
Diagnostix Pocket Battery Handle Features:
- AA 2.5V battery handle
- On/off power switch integrated into pocket clip
- Metal-lined thermoplastic barrel
- Works with 5120N and 5140N instrument heads
- Two-year warranty
- Manufactured in Dubai, inspected and packaged in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.