This item is Discontinued.

Adc Head, 2.5v DIAGNOSTIX Otoscope - Hal/Xen, Black 5120N

Head, 2.5v DIAGNOSTIX Otoscope - Hal/Xen, Black (Discontinued)

  • Mfr # 5120N
  • Zoro # G2252543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5120N
Zoro #
G2252543
UPC #
634782063061
Country of Origin
Pakistan

Description

For examination of the inner ear.


Diagnostix 2.5V Pocket Otoscope Head Features:


  • Your choice of color: black, burgundy, gray, green, royal blue, or purple

  • Fiber optics for cool, obstruction-free light transmission

  • Choose from 2.5V xenon or LED lamp for true tissue color

  • Wide-angle swivel 2.5X viewing lens permits instrumentation

  • Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy

  • Works with 5160N handle

  • Manufactured in Dubai, inspected and packaged in the USA

  • Two-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.