
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5120NBD
Zoro #
G2246252
UPC #
634782086688
Country of Origin
Pakistan
Description
For examination of the inner ear.
Diagnostix 2.5V Pocket Otoscope Head Features:
- Your choice of color: black, burgundy, gray, green, royal blue, or purple
- Fiber optics for cool, obstruction-free light transmission
- Choose from 2.5V xenon or LED lamp for true tissue color
- Wide-angle swivel 2.5X viewing lens permits instrumentation
- Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy
- Works with 5160N handle
- Manufactured in Dubai, inspected and packaged in the USA
- Two-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.